- Panel Mount Glass Fuse Holder
- Panel Mount Glass Fuse Holder
Quick Cable 502103-100 Natural Nylon Cable Ties, 5.6" Long, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.80
32
32
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Max Bundle Diameter | 1.25 in |
| Tensile Strength | 30 psi |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 100 |
| Description | Cable Ties |
| Color | Brown |
| Manufacturers Part Number | 502103-100 |
| Brand | Quick Cable |