Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Professional Plastics Natural Paper Phenolic Sheet 1"Thick X 48"W X 120"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,949.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 48 in |
| Thickness | 1 in |
Product Details
| Manufacturers Part Number | SPAPNA1.000X48.000X120.000 |
| Description | Natural Paper Phenolic Sheet |
| Brand | Professional Plastics |