Professional Plastics Natural UHMW Strip - Skived, 0.031"Thick X 24.000"W X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
UHMW Polyethylene Film has extremely high abrasion resistance, exceeding the abrasion resistance of steel. Coupled with broad chemical resistance and low coefficient of friction makes UHMW an extremely versatile engineering material for many severe service applications. Slippery like Teflon® Fluoropolymer, but super abrasion & wear resistant. UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. Higher molecular weight gives UHMW Polymers its unique combination of characteristics Applications: Inner and outer surfaces for potable water, chemical, fuel and hydraulic hoses, bottom surfaces for skis and snow boards, linings for chutes to decrease friction and wear. Automotive weather stripping. Also available with adhesive, see UHMW Pressure Sensitive Tape
PRICE
$715.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Width | 24 in |
| Thickness | 0.031 in |
Product Details
| Description | Natural UHMW Strip |
| Manufacturers Part Number | SUHMWNA.031X24.000X50FT |
| Shape | Film Strip |
| Brand | Professional Plastics |