Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3043702

MPN #: RPAPNA.375XXX

Professional Plastics Natural Xxx Paper Phenolic Rod 0.375"Dia

Select Length in (feet)

0.03 feet
Product Description
Paper Phenolic Rods - GRADES XXX, XX, X PAPER PHENOLIC A paper base phenolic laminate with good mechanical properties, high dielectric strength, and good resistance to moisture. Grade XXX is the standard grade and is recommended for most mechanical applications, for use at radio frequencies, and in high humidity situations. Other grades are available on a special order basis.

PRICE
$13.25

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Diameter3/8 in

Product Details

Package Quantity1
DescriptionNatural Xxx Paper Phenolic Rod
ColorBrown
Manufacturers Part NumberRPAPNA.375XXX
BrandProfessional Plastics