Paper Phenolic Rods - GRADES XXX, XX, X PAPER PHENOLIC A paper base phenolic laminate with good mechanical properties, high dielectric strength, and good resistance to moisture. Grade XXX is the standard grade and is recommended for most mechanical applications, for use at radio frequencies, and in high humidity situations. Other grades are available on a special order basis.
Professional Plastics Natural Xxx Paper Phenolic Rod 1"Dia
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.08 feet
Product Description
PRICE
$38.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Diameter | 1 in |
Product Details
| Package Quantity | 1 |
| Description | Natural Xxx Paper Phenolic Rod |
| Color | Brown |
| Manufacturers Part Number | RPAPNA1.000XXX |
| Brand | Professional Plastics |