Palram - Canopia Nature™ 6' X 6' Greenhouse, Silver Frame, Twin-Wall
Write a Review
|
Questions & Answers (0)
Product Description
The Nature 6' x 6' Silver series greenhouse is sure to catch your eye! If features a rust-resistant, brushed aluminum frame and heavy-duty galvanized steel base that is designed to stand the test of time. Your plants will love the diffused light from the clear, twin-wall polycarbonate panels and have the added benefit of twice the heat retention of single-layer panels. 2' frame spacing. Keep your plants happy with the fresh rainwater that you collect from the gutters. Save money by starting your plants early from seed and extending your season by protecting plants from fall frosts. Get growing today and let the Nature help you bring your green dreams to life.
PROMOTIONAL PRICE
$579.00was $1149.00
Save $570.00 (50%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6' 1/4" ft |
| Width | 6' 1" ft |
| Weight | 86 lbs |
| Side Wall Height | 4' 5" |
| Opening (W x H) | 23-1/2" x 72" |
| Peak Height | 7' 1" |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Color | Clear |
| Series | Nature |
| Style | Gable |
| Material | Polycarbonate |
| Frame Material | Aluminum w/Galvanized Steel Base |
| Brand | Palram - Canopia |
Warranty
| Warranty | 5 Years on Polycarbonate |