Palram - Canopia Nature™ 6' x 8' Greenhouse, Green Frame, Twin-Wall
Write a Review
|
Questions & Answers (0)
Product Description
The Nature™ Series 6' x 8' green frame greenhouse offers you a rust resistant, bolt together aluminum frame. Twin wall 4mm polycarbonate panels provide twice the amount of heat retention of single layer panels, offering the protection and overwintering for patio pots. Frame spacing of 24". Swinging front door, rain gutter, roof vent and galvanized steel base kit are standard features of the Nature hobby greenhouse. So many ways you can go green and a great way to get maximum use out of your green thumb; conserve water by using the downspout to collect rainwater! Get growing today and let the Nature help you bring your green dreams to life. This hobby greenhouse is available in standard silver or more natural green powder coated finish. 5 Years limited warranty on Polycarbonate.
PRICE
$1,199.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8' 3/4" ft |
| Width | 6' 3/4" ft |
| Weight | 31 lbs |
| Side Wall Height | 4' 5" |
| Opening (W x H) | 1' 11" x 6' 6" |
| Peak Height | 7' 1" |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Green |
| Color | Clear |
| Series | Nature |
| Style | Gable |
| Material | Polycarbonate |
| Frame Material | 1"-2" Thick, Aluminum |
| Brand | Palram - Canopia |
Warranty
| Warranty | 5 Years on Polycarbonate |