Newstripe NCAA Dual Basketball 3-point Line Stencil, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Quiclkly Paint the 3 point line for women or men without having to measure with this dual stencil set. Stencil Paints one-half of the 3 point line for either women or men. Women's Paints a 20 feet, 9" radius and the men's Paints a 22 feet, 1.75" radius. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 2"W x 452"H.
See price in cart
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 460 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | NCAA Dual Basketball 3-Point Line Stencil |
| Color | White |
| Manufacturers Part Number | 10003323 |
| Brand | Newstripe |