Files
Availability
Brand
Grit
Length
Type
Price
Related Products
Features: To work in high-alloy tool steels for the sharpening of heavy implements For filing flat surfaces, sharp corners and shoulders as well as for deburring Shape: Edges and surfaces parallel Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Surfaces double cut, one edge uncut, other edge single cut Industry pack unhandled Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance High removal rate Must order in increments of 5
Features: Must order in increments of 10 Solid shaft accommodates long bolts or studs Precision machined socket end Cushion grip handle for comfort Size imprinted on color coded ends for easy identification For sharpening all types of saw with fine universal teething Type of cut: 2 = Second Surfaces triangular single cut, edges single cut tapering towards the tip Industry pack unhandled
Features: Round chainsaw file for sharpening of the cutting tooth on the saw chain Each file is packed in a skin pack which can be reused as a protective sleeve Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
Features: For filing concave and flat surfaces and large holes Suitable for deburring work Shape: Edges and surfaces tapered towards tip Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Double cut surfaces, uncut edges Tapered shape for easier access into angles and corners Industry pack unhandled Must order in increments of 10
Features: Must order in increments of 10 SUPERTORQUE® lobular openings for greater turning power without deforming the fastener Designed for quick engagement on 6 point fasteners Double cut: for filing flat surfaces and for rough sharpening of edges on spades, hoes, mower blades, etc. 2-in-1 Single cut: for fine filing of flat surfaces and for fine sharpening of tools and implements Shape: parallel edges, one edge uncut Type of cut: 1 = bastard One side double cut bastard, the other side single cut bastard Industry pack unhandled