Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material

IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material

Item #: WBB1173272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Needle Roller Cage Assembly, 15mm Bore, 19mm OD, 13mm W, Steel Cage Material

IKO Needle Roller Cage Assembly, 15mm Bore, 19mm OD, 13mm W, Steel Cage Material

IKO Needle Roller Cage Assembly, 7mm Bore, 10mm OD, 8mm W, Synthetic Cage Material

IKO Needle Roller Cage Assembly, 7mm Bore, 10mm OD, 8mm W, Synthetic Cage Material

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm Width, Steel Cage Material

IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.

Weights & Dimensions

  • Tolerance Roller Diameter +0 / -0.003 mm
  • Tolerance Cage Width -0.20 / -0.55
  • Shaft Diameter +0 / -0.013 mm
  • Width (Bc) 36
  • Static Load Rating 152000 N
  • Outside Dimension (Ew) 72 mm
  • Bore (Fw) Mm/Inch 60 in
  • Bore +0.029 / +0.010 in

Product Details

  • Dynamic Load Rating (N) 86700
  • Oil Max Speed 8500 rpm
  • Cage Material Steel
  • Temperature Range -20 to +120 °C
  • Brand IKO
  • Series KT
  • Manufacturers Part Number KT607236C3
  • Grease Max Speed 4250 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material

IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material

Item #: WBB1173272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 60mm Bore, 72mm OD, 36mm W, Steel Cage Material
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant