x

Take 15% off your entire order!

Offer applied at checkout

+

IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material

IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material

Item #: WBB1173296

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm Width, Steel Cage Material

IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.

  • BRAND IKO
  • DYNAMIC LOAD RATING (N) 59300
  • STATIC LOAD RATING (N) 127000
  • BORE (mm) +0.029 / +0.010
  • SHAFT DIAMETER MM +0 / -0.013
  • MAX SPEED / GREASE (RPM) 3750
  • MANUFACTURERS PART NUMBER KT657330C3
  • SERIES KT
  • TOLERANCE CAGE WIDTH (mm) -0.20 / -0.55
  • TOLERANCE ROLLER DIAMETER (mm) +0 / -0.003
  • WIDTH (Bc) (mm) 30
  • OD (Ew) (mm) 73
  • BORE (Fw) mm/inch 65
  • CAGE MATERIAL Steel
  • TEMPERATURE RANGE °C -20 to +120
  • MAX SPEED / OIL (RPM) 7500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Needle Roller Cage Assembly, 70mm Bore, 78mm OD, 30mm W, Steel Cage Material

Item #: B1173350

Not Yet Rated

Usually ships in 7 to 10 days

$33.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material

IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material

Item #: WBB1173296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material
    IKO Needle Roller Cage Assembly, 65mm Bore, 73mm OD, 30mm W, Steel Cage Material
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant