x

Take 15% off your entire order!

Offer applied at checkout

Bud Pn-1325-C Nema 4x - Pn Series Box 8.74" L X 5.75" W X 2.17" H Clear - Min Qty 4

Bud Pn-1325-C Nema 4x - Pn Series Box 8.74" L X 5.75" W X 2.17" H Clear - Min Qty 4

Item #: WBB562533

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NEMA 4X - PN Series Box - 8.74"L x 5.75"W x 2.17"H - Clear
Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications. Smooth flat top cover. Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust. Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts. Gasket material is silicon sponge. UL Listed.

  • BRAND Bud Industries
  • COLOR FINISH Clear
  • MANUFACTURERS PART NUMBER PN-1325-C
  • WEIGHT LBS 0.97
  • CONSTRUCTION Polycarbonate
  • DIMENSION A 8.74
  • DIMENSION B 5.75
  • DIMENSION C 2.17
  • DIMENSION D 1.58
  • DIMENSION E 8.37
  • DIMENSION F 5.39
  • DIMENSION G 1.93
  • DIMENSION H 1.46
  • WEIGHT (Oz) 15.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Pn-1325 Nema 4x - Pn Series Box 8.74" L X 5.75" W X 2.17" H Light Gray - Min Qty 4

Item #: B562532

Not Yet Rated

Usually ships in 8 to 11 days

$18.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Pn-1325-C Nema 4x - Pn Series Box 8.74" L X 5.75" W X 2.17" H Clear - Min Qty 4

Bud Pn-1325-C Nema 4x - Pn Series Box 8.74" L X 5.75" W X 2.17" H Clear - Min Qty 4

Item #: WBB562533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant