Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1612269

MPN #: LHC252015SS

Hoffman LHC252015SS, INLINE™ Inst. Box, Hinged Cvr, Type 4X, 231x181mm, SS Type 304

Product Description
The largest-sized QLINE™ enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. Enclosures with Quick-Release Latches have polycarbonate hinges and polyester latches with a padlock provision.

Features:
  • Body is impact-resistant polycarbonate for PCI series andABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI; opaque covers areABS for ABI series
  • Polycarbonate andABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free
PRICE
$789.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H9.12 x 5.33 in
Panel Size (D x E)9.09 x 7.13 in
A x B x C9-13/16 x 7-7/8 x 5-15/16 in

Product Details

Type4X
Material304 Stainless Steel
Conductive PanelLP2520G
DescriptionInstrumentation Box, Hinged Cover
ColorSilver
Manufacturers Part NumberLHC252015SS
Steel PanelLP2520
Stainless Steel Grade304
BrandHoffman