Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG NEMA Premium Efficiency Motor, 00112OT3E145T, 1 HP, 1200 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 00112OT3E145T, 1 HP, 1200 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

Item #: WBB873762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $485.95

Save $24.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WEG NEMA Premium Efficiency Motor, 00118OT3E143T, 1 HP, 1800 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

WEG NEMA Premium Efficiency Motor, 00118OT3E143T, 1 HP, 1800 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WEG NEMA Premium Efficiency Motor, 00112OT3E145T, 1 HP, 1200 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

WEG Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design from E143/5T through 444/5T frames (design A for frames 447/9T and 5010/11T). These motors are specifically designed to provide maximum ventilation and heat dissipation.

Weights & Dimensions

  • Dimension C 12.047 in

Product Details

  • RPM Range 1101-1200 rpm
  • Kilowatts 0.75 kW
  • Voltage 208-230/460 V
  • Mounting Location Rigid
  • Frame E143/5T
  • Service Factor 1.15
  • Horsepower 1 HP
  • Enclosure Type Open/Drip Proof
  • Is_Motor Yes
  • Phase 3
  • Enclosure ODP
  • Compatible Part/Model Number Baldor M3156T, GE 5KS145ATE305, Marathon 145TTDR4076
  • Full Load Efficiency 82.5
  • Brand WEG
  • Full Load Amps 3.60-3.26/1.63 FLA
  • Motor RPM 60 Hertz 1200 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number 00112OT3E145T
  • Nameplate RPM 1200 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG NEMA Premium Efficiency Motor, 00112OT3E145T, 1 HP, 1200 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

WEG NEMA Premium Efficiency Motor, 00112OT3E145T, 1 HP, 1200 RPM, 208-230/460 V, ODP, E143/5T, 3 PH

Item #: WBB873762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant