
Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WEG NEMA Premium Efficiency Motor, 00152ET3E182T-W22, 1.5 HP, 1200RPM, 208-230/460V, TEFC, 182T, 3PH
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
Weights & Dimensions
- Dimension C 14.860 in
Product Details
- RPM Range 1101-1200 rpm
- Kilowatts 1.1 kW
- Voltage 208-230/460 V
- Mounting Location Rigid
- Frame 182T
- Service Factor 1.25
- Horsepower 1 1/2 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Phase 3
- Enclosure TEFC
- Compatible Part/Model Number Baldor ECP3667T, Dayton - GE & WW Grainger 2G655, GE 5KE182BC305, Leeson G130015
- Full Load Efficiency 87.5
- Brand WEG
- Full Load Amps 5.62-5.08/2.54 FLA
- Motor RPM 60 Hertz 1200 rpm
- Hertz 60 Hz
- Manufacturers Part Number 00152ET3E182T-W22
- Nameplate RPM 1200 rpm
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Save $384.05 with this comparable product
Hyundai PEM Motor HHI1.5-12-182T, TEFC, Rigid, 3 PH, 182T, 208-230/460V, 1.5 HP, 1200 RPM, 2.3 FLA
Item #: B763113
Not Yet Rated
Usually ships in 3 to 6 days
$406.95
compare items
WEG NEMA Premium Efficiency Motor, 00152ET3E182T-W22, 1.5 HP, 1200RPM, 208-230/460V, TEFC, 182T, 3PH
$791.0
- Product Information
- Customer Review
- Product Q&A
- Accessories