
Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WEG NEMA Premium Efficiency Motor, 00158ET3H145T-W22, 1.5 HP, 1800 RPM, 575 V, TEFC, 145T, 3 PH
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
Weights & Dimensions
- Dimension C 13.346 in
Product Details
- RPM Range 1701-1800 rpm
- Kilowatts 1.1 kW
- Voltage 575 V
- Mounting Location Rigid
- Frame 145T
- Service Factor 1.25
- Horsepower 1 1/2 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Phase 3
- Enclosure TEFC
- Compatible Part/Model Number Leeson 110893,Marathon E838,Reliance P14X1329,Toshiba BY154FLF2OYW,USEM H32E2G
- Full Load Efficiency 86.5
- Brand WEG
- Full Load Amps 1.62 FLA
- Motor RPM 60 Hertz 1800 rpm
- Hertz 60 Hz
- Manufacturers Part Number 00158ET3H145T-W22
- Nameplate RPM 1800 rpm
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Save $238.05 with this comparable product
Hyundai PEM Motor HHI1.5-18-575-145T, TEFC, Rigid, 3 PH, 145T, 575V, 1.5 HP, 1800 RPM, 1.8 FLA
Item #: B763738
Not Yet Rated
Usually ships in 3 to 6 days
$341.95
compare items
WEG NEMA Premium Efficiency Motor, 00158ET3H145T-W22, 1.5 HP, 1800 RPM, 575 V, TEFC, 145T, 3 PH
$580.0
- Product Information
- Customer Review
- Product Q&A
- Accessories