Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Three Phase Motors

Three-Phase Electric Motors provides a varied range of motors suitable for general-purpose applications. Electric motors are engineered for reliable and efficient performance in various industrial and commercial settings, with varying sizes, power ratings, and configurations available to meet specific needs. Three-phase motors provide solutions for conveyor systems, pumps, compressors, and other machinery.
Filters

Premium Totally Enclosed Motors

Premium Totally Enclosed Motors
Premium Totally Enclosed Motors are designed for maximum protection against damages, moisture, dust, and contaminants for reliable performance in industrial applications. These enclosed motors have heavy duty frames and high quality ball and drive-end bearings for durable operation and extended motor life. Our premium totally enclosed motors are IP55, NEMA 4 rated and CSA certified.
CompareImageFrameMounting LocationHorsepowerVoltageMotor RPM 60 HertzManufacturers Part NumberBrandModel #Price
Baldor-Reliance Motor CEM3770T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 0735M, TEFC
213TC
Rigid
7 1/2 HP
230/460 V
1770 rpm
CEM3770T
Baldor-Reliance
WBB388822$2,219.00
Baldor-Reliance Motor VM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1
56C
C-Face Footless
1/3 HP
230/460 V
1725 rpm
VM3534
Baldor-Reliance
Ships Same Day
WBB391250
$439.95
US Motors Unimount® TEFC, 2 HP, 3-Phase, 1725 RPM Motor, T2P2AHZ
56HZ
Rigid
2 HP
208-230/460 V
1725 rpm
T2P2AHZ
US Motors
WBB467105$459.95
Baldor-Reliance Motor VM3539, .5HP, 1140RPM, 3PH, 60HZ, 56C, 3418M, TEFC, F1
56C
C-Face Footless
1/2 HP
230/460 V
1140 rpm
VM3539
Baldor-Reliance
WBB391361$755.00
Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N
56C
C-Face Footless
1 HP
230/460 V
3450 rpm
VEM3545
Baldor-Reliance
Ships Same Day
WBB390984
$875.00
Baldor-Reliance Electric Motors EM3611T, 1760RPM, 3PH, 60HZ, 182T, 3635M, TEFC, F1
182T
Rigid
3 HP
208-230/460 V
1760 rpm
EM3611T
Baldor-Reliance
WBB389941$979.00
Baldor-Reliance General Purpose Motor, 208-230/460 V, 1 HP, 1155 RPM, 3 PH, 145T, TEFC
145T
Rigid
1 HP
208-230/460 V
1155 rpm
EM3556T
Baldor-Reliance
Ships Same Day
WBB909482
$1,059.00
Worldwide Electric Premium Efficient Severe Duty Motor, 2 HP, 230/460V, 145TC Frame
145TC
C-Face Rigid
2 HP
230/460 V
1800 rpm
PEWWE2-18-145TC
Worldwide Electric Corporation
Ships Same Day
WBB762895
$399.95
Baldor-Reliance General Purpose Motor, 208-230/460 V, 0.25 HP, 1725 RPM, 3 PH, 56C, TENV
56C
Rigid
1/4 HP
208-230/460 V
1725 rpm
KNM3454
Baldor-Reliance
WBB910446$449.95
US Motors Unimount® TEFC, 1/2 HP, 3-Phase, 1725 RPM Motor, T12S2A
56
Rigid
1/2 HP
208-230/460 V
1725 rpm
T12S2A
US Motors
WBB467083$249.95
Showing 1-10 of 542 results

Specialty & International Open Drip Motors

Specialty & International Open Drip Motors
Specialty & International Open Drip Motors are ideal for use with compressors, pumps, fans, and other industrial applications. These specialty open drip motors exceed global performance standards, and their durable open drip build offers cooling and airflow while providing reliable operation. The high quality ball bearings offer ease of use. Motors are available in varying specifications.
Showing 1-10 of 186 results

Premium Open Drip Motors

Premium Open Drip Motors
Premium Open Drip Motors have a three phase power supply system that provides high horsepower, efficiency, and improved torque characteristics for industrial applications. Our open drip proof motors have a durable steel build, and the open enclosure design offers air circulation and permits the entry of liquids without causing damage to the motor. ODP motor specifications vary per model.
Showing 1-10 of 183 results

Specialty & International Totally Enclosed Motors

Specialty & International Totally Enclosed Motors
Specialty & international Totally Enclosed Motors meet with global standards, and are made for industrial applications needing high performance mechanics. Our specialty motors have heavy duty frames for lasting durability, while the totally enclosed motor design protects against dust and moisture, and prevents damage. Hydrophobic aspiration systems on select models. Specifications vary per model.
Showing 1-10 of 170 results

Hostile & Severe Motors

Hostile & Severe Motors
Hostile & Severe Motors are built to withstand extreme conditions, including high temperatures, humidity, and corrosive environments. Featuring industrial rolled steel frames with a totally enclosed fan cooled design, our severe duty motors offer long lasting durability. The voltage, horsepower, RPM, and additional specifications of our hostile duty motors vary per model.
Showing 1-10 of 144 results

Premium Totally Enclosed Fractional Motors

Premium Totally Enclosed Fractional Motors
Premium Totally Enclosed Fractional Motors are general purpose motors for industrial applications that use lower horsepower ratings. Our enclosed fractional motors feature a shaft slinger that keeps moisture and contaminants from the drive-end bearing for long-lasting performance. Variety of frame sizes, horsepower ratings and special features are offered. CFR and PV-rated motors are available.
Showing 1-10 of 41 results

IP Rated Motors

IP Rated Motors
IP Rated Motors are ideal for industrial applications where extra protection and high performance is required. The ingress protection rating indicates the resistance to dust and water intrusion, enabling these IP motors to provide a certain level of protection needed against these elements. Our IP rated motors come in various models, including dual ratings. Additional specifications vary.
Super Premium Motors

Super Premium Motors

Showing 1-10 of 269 results