Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG NEMA Premium Efficiency Motor, 01518ET3E254TC-W22, 15HP, 1800RPM, 208-230/460V, TEFC, 254TC, 3PH

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 01518ET3E254TC-W22, 15HP, 1800RPM, 208-230/460V, TEFC, 254TC, 3PH

Item #: WBB873422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,009.00

$334.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG NEMA Premium Efficiency Motor, 00118ET3E143TC-W22, 1 HP, 1800RPM, 208-230/460V, TEFC, 143TC, 3PH

WEG NEMA Premium Efficiency Motor, 00118ET3E143TC-W22, 1 HP, 1800RPM, 208-230/460V, TEFC, 143TC, 3PH

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

WEG NEMA Premium Efficiency Motor, 00218ET3E145TC-W22, 2 HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH

WEG NEMA Premium Efficiency Motor, 00218ET3E145TC-W22, 2 HP, 1800RPM, 208-230/460V, TEFC, 145TC, 3PH

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

WEG NEMA Premium Efficiency Motor, 01518ET3E254TC-W22, 15HP, 1800RPM, 208-230/460V, TEFC, 254TC, 3PH

TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Weights & Dimensions

  • Dimension C 23.213 in

Product Details

  • RPM Range 1701-1800 rpm
  • Kilowatts 11 kW
  • Voltage 208-230/460 V
  • Mounting Location C-Face Rigid
  • Frame 254TC
  • Service Factor 1.25
  • Horsepower 15 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 3
  • Enclosure TEFC
  • Compatible Part/Model Number Baldor CEM2333T, Reliance P25G1118
  • Full Load Efficiency 92.4
  • Brand WEG
  • Full Load Amps 39.8-36.0/18.0 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number 01518ET3E254TC-W22
  • Nameplate RPM 1800 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $588.00 with this comparable product

Hyundai PEM Motor HHI15-18-254TC, TEFC, Rigid-C, 3 PH, 254TC, 15 HP, 1800 RPM, 18.3 FLA

Item #: B763240

Not Yet Rated

Usually ships in 3 to 6 days

$1,421.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG NEMA Premium Efficiency Motor, 01518ET3E254TC-W22, 15HP, 1800RPM, 208-230/460V, TEFC, 254TC, 3PH

WEG NEMA Premium Efficiency Motor, 01518ET3E254TC-W22, 15HP, 1800RPM, 208-230/460V, TEFC, 254TC, 3PH

Item #: WBB873422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant