
Actual product may differ from image shown
Price: $21,104.00
$3,517.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WEG NEMA Premium Efficiency Motor, 20018ET3G447TS-W22, 200 HP, 1800 RPM, 460 V, TEFC, 445/7T, 3 PH
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
Weights & Dimensions
- Dimension C 48.701 in
Product Details
- RPM Range 1701-1800 rpm
- Kilowatts 150 kW
- Voltage 460 V
- Mounting Location Rigid
- Frame 445/7T
- Service Factor 1.15
- Horsepower 200 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Phase 3
- Enclosure TEFC
- Compatible Part/Model Number Baldor EM4407TS-4
- Full Load Efficiency 96.2
- Brand WEG
- Full Load Amps 230 FLA
- Motor RPM 60 Hertz 1800 rpm
- Hertz 60 Hz
- Manufacturers Part Number 20018ET3G447TS-W22
- Nameplate RPM 1800 rpm
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA
Item #: B781112
Not Yet Rated
$1,192.00
Save $8,752.00 with this comparable product
Hyundai PEM Motor HHI200-18-447TSBB, TEFC, Rigid, 3 PH, Short Shaft, 447T, 460V, 200 HP, 1800 RPM
Item #: B763441
Not Yet Rated
Free Shipping
Usually ships in 3 to 6 days
$12,352.00
compare items
WEG NEMA Premium Efficiency Motor, 20018ET3G447TS-W22, 200 HP, 1800 RPM, 460 V, TEFC, 445/7T, 3 PH
$21104.0
- Product Information
- Customer Review
- Product Q&A
- Accessories