Neoprene Mounting is a better isolator than isolation pads because they are thicker (taller) and provide more deflection. Top bolts and washers are provided for bolting to the equipment. The neoprene friction covering on the bottom generally eliminates bolting to the structure. This excellent all-purpose oil resistant mounting is used under compressors, blowers, air conditioning equipment, pumps, machine tools, transformers, etc. Used in compression only. Max Load 15-45 LBS. 3-3/16"L x 1-5/8"W x 1-1/2"H Overall Dimensions.
Neoprene Floor Mount Vibration Isolator - 3-3/16"L x 1-5/8"W x 1-1/2"H Black
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.19 in |
| Width | 1.63 in |
| Height | 1.50 in |
| Weight Capacity | 45 lbs |
| Max Deflection | 0.35" |
| Load Capacity Range | 0 - 100 lbs |
| Mount Hole Diameter | 0.31 in |
| Top Screw/Rod Diameter | 5/16-18 x 3/4" |
| Diameter | 1.19 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Double Deflection Floor Mount |
| Color | Black |
| Country of Origin | Import |
| Material | Neoprene/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ND-A-Black |
| Brand | Mason Industries |