Vibration Mount, 2 Threaded Studs, 1.00" Dia, .50"H, 1/4-20 Thread
|
Questions & Answers (0)
Product Description
Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
PRICE
$2.06
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.50 in |
| Weight Capacity | 154 Ft. Lbs. lb-ft |
| Spring Rate | 1043 Ft. Lbs./In. |
| Stud Length | 0.50 in |
| Load Capacity Range | 100 - 250 Ft. Lbs. lb-ft |
| Thread | 1/4-20 in |
| Max Travel | 0.15" |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.00 in |
Product Details
| Body Mount Material | Natural rubber (NR), Vulcanized |
| Color | Black |
| Durometer | 55 |
| Country of Origin | Import |
| Insert Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Manufacturers Part Number | 351.1-25-13-1/4-55 |
| Cover Plate Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Brand | J.W. Winco |