Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB250517

MPN #: ND-A-Green

Neoprene Floor Mount Vibration Isolator - 3-3/16"L x 1-5/8"W x 1-1/2"H Green

Product Description
Neoprene Mounting is a better isolator than isolation pads because they are thicker (taller) and provide more deflection. Top bolts and washers are provided for bolting to the equipment. The neoprene friction covering on the bottom generally eliminates bolting to the structure. This excellent all-purpose oil resistant mounting is used under compressors, blowers, air conditioning equipment, pumps, machine tools, transformers, etc. Used in compression only. Max Load 40-75 LBS. 3-3/16"L x 1-5/8"W x 1-1/2"H Overall Dimensions.

PRICE
$41.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$41.95
Buy 5 units - 9 units
$40.95Save $1.00 (2%)
Buy 10+ units
$38.95Save $3.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.19 in
Width1.63 in
Height1.50 in
Weight Capacity75 lbs
Max Deflection0.35"
Load Capacity Range0 - 100 lbs
Mount Hole Diameter0.31 in
Top Screw/Rod Diameter5/16-18 x 3/4"
Diameter1.19 in
Unit of MeasurementInch (Imperial)

Product Details

TypeDouble Deflection Floor Mount
ColorGreen
Country of OriginImport
MaterialNeoprene/Steel
Package Quantity1
Manufacturers Part NumberND-A-Green
BrandMason Industries