Neoprene Foam Cord - 1" Dia x 100' Long
Write a Review
|
Questions & Answers (0)
Product Description
Neoprene Foam Cord - 1" Cross Section x 100 ft. Long
Good balance of strength, oil, chemical, and UV resistance makes Neoprene the most commonly used foam material
Good balance of strength, oil, chemical, and UV resistance makes Neoprene the most commonly used foam material
PRICE
$605.00
This product will be restocked by Oct 14, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Diameter | 1 in |
| Tensile Strength | 100 psi |
| Density | 16 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Medium |
| Color | Black |
| Material Temperature Range | -40 to 160 °F |
| UV Resistance | Good |
| Material | Neoprene |
| Description | Neoprene Foam Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA287100-100 |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 10 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
| Flame Retardant | No |
| Shape | Cord |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D1056 2C3 |