Neoprene Foam Cord - 3/4" Cross Section x 100 ft. Long
Good balance of strength, oil, chemical, and UV resistance makes Neoprene the most commonly used foam material
Neoprene Foam Cord - 3/4" Dia x 100' Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$465.95
This product will be restocked by Dec 09, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Diameter | 3/4 in |
| Tensile Strength | 100 psi |
| Density | 16 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Medium |
| Color | Black |
| Material Temperature Range | -40 to 160 °F |
| UV Resistance | Good |
| Material | Neoprene |
| Description | Neoprene Foam Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA287750-100 |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 10 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
| Flame Retardant | No |
| Shape | Cord |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D1056 2C3 |