Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2361979

MPN #: BULK-RS-N50-422

Neoprene Rubber Strip, 120"L x 3"W x 1/8" Thick, 50A, Black

Product Description
Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

PRICE
$72.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width3 in
Thickness1/8 in
Tensile Strength1000 psi
Density1.50 g/cm3 lbs/ft³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 F °F
Durometer50A
UV ResistanceGood
Compression Set0.33
MaterialNeoprene
DescriptionNeoprene Rubber Strip No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-N50-422
Backing TypePlain
GradeStandard
Chemical ResistanceGood
Oil ResistanceGood
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 507