Neoprene Rubber Strip, 120"L x 3/8"W x 1/32" Thick, 70A, Black
Write a Review
|
Questions & Answers (0)
Product Description
Neoprene has a good balance of properties and is suitable for oils, water and refrigerants while remaining tough and weather resistant.
PRICE
$11.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 3/8 in |
| Thickness | 1/32 in |
| Tensile Strength | 1000 psi |
| Density | 1.50 g/cm3 lbs/ft³ |
| Tear Strength | 20 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 250 F °F |
| Durometer | 70A |
| UV Resistance | Good |
| Compression Set | 0.33 |
| Material | Neoprene |
| Description | Neoprene Rubber Strip No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-N70-86 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Shape | Strip |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BC 707 |