Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB1785963

MPN #: NER010L-FG-10

Harrington NER 1 Ton Electric Food Grade Hoist, 10' Lift, 14 FPM, 460V

Product Description
Harrington NER010L-FG-10 NER Food Grade Hoist 1 Ton Capacity

Food grade hoist customized to fit your needs - Harrington's NER food grade electric hoists were carefully designed for food processing or food packaging applications. The hoists offer RoHS compliance, and its food grade lubricants comply with FDA standards, making them the perfect choice for any facility where incidental contact with product is a concern. This three phase electric hoist includes all of the top quality features of our standard NER hoist and can be coupled with a push, geared or motorized trolley.

Safe and Efficient - Standard Food Grade Features
  • 1/4 - 2 Ton capacities
  • Food grade oil and grease
  • White epoxy paint for hoists, trolleys, hooks and suspenders
  • Nickel-plated load chain
  • Lubricants comply with FDA standards
  • ASME H4 classification
  • Features stainless steel and nickel-plated components


Applications
  • Food handling
  • Food processing facilities
  • Lift, support and discharge bulk materials
  • A variety of processing industries


PRICE
$7,659.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width9 in
Height17 in
Weight Capacity2000 lbs
Weight110 lbs
Load Chain Diameter7.7 x 1 mm
Lift10 ft
Hook Opening1.2 in
Head Room16-9/10 in
Lift Speed14 ft/min

Product Details

Duty Cycle60 Min. Motor
Number of Speeds1
ClutchFriction
MaterialDie-Cast Aluminum
OperationElectric
Phase3
BrakeDC Current
Manufacturers Part NumberNER010L-FG-10
SuspensionHook
BrandHarrington
TypeFood Grade Chain Hoist
Horsepower1-1/5 HP
ColorWhite
SeriesNER
Hertz60 Hz
Duty RatingH4
Voltage460 V
Trolley ConfigurationHook Mount
Control110V Push Button Control Pendant
Package Quantity1
DescriptionElectric Hoist
Operating Conditions-4#176;F to 104#176;F

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFDA, RoHS