Strong 16 gauge tubular steel frame folds and nests for space saving storage. 42" x 30" bottom shelf folds up and right side folds in forming an "L" shape for easy, compact storage. 6" x 2" mold-on rubber casters, 2 swivel, 2 rigid. Durable gray enamel finish. 43"L x 32"W x 67"H overall. Easy assembly.
Note: A Maximum of 3 Optional Shelves can be used per Truck. Shelves can be placed in 3 Positions above the Lower Shelf: 14-1/4", 23-3/4" & 43-1/4".
Global Industrial
Model # :WB252750
Global Industrial Folding Truck, 1200 lb. Capacity, 43"L x 32"W x 67"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$705.00
1
1
Available on or around 12/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 32 in |
| Height | 67 in |
| Weight Capacity | 1200 lbs |
| Weight | 115 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Folding Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 252750 |
| Shelf Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |