LEWISBins Plastic Nest Only Container, Closed Handle, 21-3/8"L x 15-5/16"W x 12-5/16"H, Gray - Pkg Qty 5
|
Questions & Answers (0)
Product Description
NESTABLE SHIPPING CONTAINERS
21-3/8"L x 15-5/16"W x 12-5/16"H Container
Nestable containers meet the diverse needs of various picking and shipping environments. Safely and securely distribute materials with these durable, affordable shipping containers. Made using injection-molded high density polyethylene. Reusable totes can be used for over 250 trips. Ideal for health care, wholesale, pharmaceuticals, soft goods, grocery and more. Smooth, drafted walls allow easy handling. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security. Containers are nestable when empty for compact storage and reduced return shipping costs. Gray color. Optional Lids (sold separately) allow secure stacking with raised lip edges.
21-3/8"L x 15-5/16"W x 12-5/16"H Container
Nestable containers meet the diverse needs of various picking and shipping environments. Safely and securely distribute materials with these durable, affordable shipping containers. Made using injection-molded high density polyethylene. Reusable totes can be used for over 250 trips. Ideal for health care, wholesale, pharmaceuticals, soft goods, grocery and more. Smooth, drafted walls allow easy handling. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security. Containers are nestable when empty for compact storage and reduced return shipping costs. Gray color. Optional Lids (sold separately) allow secure stacking with raised lip edges.
PRICE
$259.75 Sold in packages of 5 / $51.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/8 in |
| Width | 15-5/16 in |
| Height | 12-5/16 in |
| Size (L x W x H) | 21-3/8 x 15-5/16 x 12-5/16 in |
| Inside Length | 18-3/8 in |
| Inside Width | 12-3/8 in |
| Inside Top Length | 20-3/16 in |
| Inside Top Width | 14-3/16 in |
| Inside Bottom Length | 18-3/8 in |
| Inside Bottom Width | 12-3/8 in |
| Weight | 5 lbs |
Product Details
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 2.0 ft³ |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | RNO2115-12 |
| Stack and/or Nest | Nest |
| Brand | LewisBins |