Global Industrial
Model # :WB799145
Global Industrial™ Stackable Dunnage Rack 24"W x 18"D x 8"H
|
Questions & Answers (0)
Product Description
Global Dunnage Racks
Global aluminum dunnage racks are the industry standard for multiple storage applications. Great for storage in refrigerators, kitchens, garages and more! Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2" straight tube frame for enhanced support. NSF approved.
Global aluminum dunnage racks are the industry standard for multiple storage applications. Great for storage in refrigerators, kitchens, garages and more! Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2" straight tube frame for enhanced support. NSF approved.
PRICE
$66.95
1
1
Available on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 8 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Style | Stackable |
| Type | Slotted |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 799145 |
| Brand | Global Industrial |