Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :T9FB970523

MPN #: QSB809YL

Plastic Nesting Storage Shelf Bin QSB809 11-1/8"W x 11-5/8"L x 8"H Yellow - Pkg Qty 8

Product Description
Nesting Storage Bin QSB809 Plastic, 11-1/8"W x 11-5/8"D x 8"H, Yellow

New STORE MAX 8" Shelf bins offer 95% more storage capacity when compared to the standard 4" high bins and 65% more than the 6" bins. The new STORE MAX 8" bins will truly maximize and organize your space. FDA Compliant Resin & Colorant. Manufactured from high density polypropylene, these bins feature a molded in label holder, built in rear hang lock which allows bins to tilt out for complete access when on shelving. A wide hopper front allows complete access to the contents of the bin. Edges are reinforced for added strength. They are designed for 12", 18" and 24' deep shelf units, racks or standard shelving. Optional dividers are a perfect accessory to subdivide and keep parts separated as needed.

PRICE
$207.60  Sold in packages of 8 / $25.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width11-1/8 in
Height8 in
Size (L x W x H)11-5/8 x 11-1/8 x 8 in
Inside Length10-3/16 in
Inside Width10 in
Inside Height8 in
Weight Capacity50 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
ColorYellow
Number of Divider Slots7
MaterialPolypropylene
Package Quantity8
Manufacturers Part NumberQSB809YL
Stack and/or NestNest
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant