Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB239727YL

MPN #: QSB204YL

Plastic Nesting Storage Shelf Bin QSB204 6-5/8"W x 17-7/8"L x 6"H Yellow - Pkg Qty 20

Product Description
Plastic Shelf Bin - QSB204 6-5/8"W x 17-7/8"D x 6"H Yellow

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

PRICE
$120.00  Sold in packages of 20 / $6.00 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width6-5/8 in
Height6 in
Size (L x W x H)17-7/8 x 6-5/8 x 6 in
Inside Length16-1/2 in
Inside Width5-1/2 in
Inside Height6 in

Product Details

Assembly RequiredNo
ColorYellow
MaterialPolypropylene
Package Quantity20
Manufacturers Part NumberQSB204YL
Stack and/or NestNest
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant