Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB431093

MPN #: 5573-Blu-250

Minnesota Diversified Corrugated Plastic Knockdown Tray, 13"L x 12"W x 4-1/2"H, Blue - Pkg Qty 250

Product Description
This knockdown, nestable tray is a top choice for mailroom supplies, delivery and organization. Easy to assemble and store quickly.

Features:
  • Top Outside: 13.75" x 11" x 4.75"
  • Bottom Inside: 11" x 10"
  • Weight: 0.54 lbs
  • Nestable
  • Knockdown

Additional Options Available:
  • Print Label holders
  • Stickers/decals
  • straight wall


PRICE
$1,210.00  Sold in packages of 250 / $4.84 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1210.00
Buy 3 pkgs - 4 pkgs
1149.50Save $60.50 (5%)
Buy 5+ pkgs
1113.20Save $96.80 (8%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width12 in
Height4-1/2 in
Size (L x W x H)13 x 12 x 4-1/2 in
Inside Length11 in
Inside Width10 in
Inside Bottom Length11 in
Inside Bottom Width10 in
Weight0.5 lbs

Product Details

Assembly RequiredYes
TypeTray
Shipping MethodKnockdown
ColorBlue
StyleTray
LidNo
Capacity2.99 ft³
MaterialCorrugated Plastic
Package Quantity250
Stack and/or NestNest
BrandMinnesota Diversified