Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :T9FB3195425

MPN #: 24SS48KDCO2

New Age Adj. Knock Down Table & 2 Cantilever Overshelves, Posts & Brackets, 52"W x 24"D x 68-1/2"H

Product Description
Build a Robust Workstation with the New Age Industrial 24"x 48" Aluminum Table with Stainless Steel Top Kit with Dual Cantilever Overshelves.

This comprehensive kit provides all the structural components for a highly functional and organized workstation or food preparation area. You'll receive a sturdy aluminum frame table measuring 24"x 48", topped with a durable and hygienic stainless steel top. To maximize your vertical space, the kit also includes two cantilever overshelves, complete with two support posts and the necessary mounting brackets. This kit is built for lasting performance!

The stainless steel top (16 GA type 304) offers easy cleaning and sanitation, while the aluminum frame provides a strong and cost-effective base. The cantilever overshelves offer valuable above-the-counter storage with the potential to add more shelves (sold separately). The overshelves are constructed with a robust aluminum framework and removable 16 GA stainless steel covers.

The adjustable posts and shelves easily bolt to the table's mounting plate. The table features easily adjustable feet for stability on uneven floors and ships knocked down (KD) to save on shipping and storage costs. Backed by a Lifetime Guarantee against rust and corrosion on the aluminum components and a Five-Year Guarantee against workmanship and material defects on the aluminum and steel components.

Kit Includes:
  • One (1) Aluminum Frame Table (24"D x 48"W)
  • One (1) Stainless Steel Table Top (16 GA Type 304)
  • Two (2) Cantilever Overshelves w/ Removable Stainless Steel Tops
  • Two (2) Support Posts
  • Mounting Brackets for Overshelves
Applications:
  • Food Service & Hospitality
  • Commercial Kitchens
  • Bakeries & Pastry Shops
  • Butcher Shops & Meat Processing
  • Bars & Beverage Stations
  • Healthcare
  • Catering & Event Centers
  • Manufacturing & Industrial
  • Packaging & Order Fulfillment Centers
  • Retail
  • Schools & Educational Institutions


PRICE
$2,779.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth24 in
Height68-1/2 in

Product Details

Assembly RequiredYes
TypeFood Prep Station
Shelf TypeCantilever Over shelves
Shelf Capacity50 lbs
ColorSilver
ApplicationWet/Dry
Number of Shelves2
MaterialAluminum/Stainless Steel
Unit TypeStandard
BrandNew Age Industrial

Warranty

Warranty5 yr