Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB504127

Nexel® 5 Shelf, Chrome Slant Wire Shelving Unit, Starter, 48"W x 24"D x 54"H

Product Description
Slant Shelf Merchandiser - 5-Shelf Unit
Ideal for Retail Display

This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments and have a 400 lb. capacity. Shelves feature 5-1/2"H retaining lip front to keep contents in place. Total unit capacity 2000 lbs. Includes 5 slanted shelves and (4) 63" Posts. 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
PRICE
$389.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
389.95
Buy 3+ units
369.95Save $20.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height54 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSlanted
Shelf Capacity400 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves5
MaterialSteel
Manufacturers Part Number504127
Unit TypeSlanted
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF