Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195338

MPN #: 92306

New Age HD-Bar Cantilever Aluminum Shelving Unit, 3 Shelves, 62-3/4"W x 21"D x 72-1/4"H

Product Description
New Age Industrial 92306 Heavy Duty 3-Tier Cantilever Aluminum Shelving Unit: Robust and Offers Unobstructed Access with No Front Posts.

This complete shelving kit provides a heavy-duty and easily accessible storage solution thanks to its innovative cantilever design that eliminates the need for front support posts. Featuring three (3) sturdy HD-bar shelves across one (1) 60" wide section, this unit offers ample storage with completely open access. The kit includes (2) braces and (2) uprights, creating an overall footprint of 21"D x 72-1/4"H x 62-3/4"W with individual shelf sizes of 18" x 60". Constructed from durable aluminum, it's rust-proof and corrosion-resistant for long-lasting performance.

Key Features and Benefits:
  • Complete 3-Tier Cantilever Shelving Kit: Includes all components needed for a complete shelving unit
  • Heavy-Duty Cantilever Design: Eliminates front posts for completely unobstructed access to stored items
  • Durable Aluminum Construction: Lightweight yet strong and resistant to rust and corrosion
  • Easy Assembly: Complete kit with all necessary components
  • 5-Year Guarantee Against Material Defects and Workmanship
  • Lifetime Guarantee Against Rust and Corrosion
Optimize your storage with easy, unrestricted access and heavy-duty durability. Order your New Age Industrial 92306 Cantilever Shelving Unit Kit today!

PRICE
$1,309.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62-3/4 in
Depth21 in
Height72-1/4 in
Weight56.6 lbs

Product Details

Type3 Shelf HD
Shelf Capacity900 lbs
StyleHD-Bar Cantilever Shelving Unit
Number of Shelves3
MaterialAluminum
Manufacturers Part Number92306
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo