Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195482

MPN #: 99882

New Age T-Bar Cantilever Aluminum Shelving Unit, 6 Shelves, 86-3/4"W x 27"D x 72-1/4"H

Product Description
New Age Industrial 99882 Heavy Duty 3-Tier Cantilever Aluminum Shelving Unit: Robust and Offers Unobstructed Access with No Front Posts.

This complete shelving kit provides a heavy-duty and easily accessible storage solution thanks to its innovative cantilever design that eliminates the need for front support posts. Featuring (6) sturdy T-bar shelves across (1) 36" wide and (1) 48" wide sections, this unit offers ample storage with completely open access. The kit includes (4) braces and (3) uprights, creating an overall footprint of 27"D x 72-1/4"H x 86-3/4"W with individual shelf sizes of 18 "X 36" and 18" x 48". Constructed from durable aluminum, it's rust-proof and corrosion-resistant for long-lasting performance.

Key Features and Benefits:
  • Complete 3-Tier Cantilever Shelving Kit: Includes all components needed for a complete shelving unit
  • Heavy-Duty Cantilever Design: Eliminates front posts for completely unobstructed access to stored items
  • Durable Aluminum Construction: Lightweight yet strong and resistant to rust and corrosion
  • Easy Assembly: Complete kit with all necessary components
  • 5-Year Guarantee Against Material Defects and Workmanship
  • Lifetime Guarantee Against Rust and Corrosion
Optimize your storage with easy, unrestricted access and heavy-duty durability. Order your New Age Industrial 99882 Cantilever Shelving Unit Kit today!

PRICE
$2,675.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width86-3/4 in
Depth27 in
Height72-1/4 in
Weight119.5 lbs

Product Details

Type6 Shelf T-Bar
Shelf Capacity900 lbs
StyleT-Bar Cantilever Shelving Unit
Number of Shelves6
MaterialAluminum
Manufacturers Part Number99882
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo