Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195436

MPN #: C31848SS6

New Age Standard Solid Adjustable Aluminum Shelving Unit, 3 Shelves, 48"W x 18"D x 68"H

Product Description
New Age Industrial 31848SS6 Standard Series Aluminum Adjustable Shelving Unit - 3 Tier Solid with Marine Edge: The adaptable and durable storage solution you need!

This complete shelving kit offers a robust and sanitary storage option for diverse environments. Featuring three solid aluminum shelves with a secure marine edge, this unit measures a practical 18 inches deep, 48 inches wide, and 68 inches high. Constructed from high-quality aluminum, it's strong, rust-proof, and corrosion-resistant for years of reliable use. The adjustable shelf design allows for easy customization of spacing to accommodate various item heights, maximizing storage efficiency.

Key Features and Benefits:
  • Complete 3-Tier Shelving Kit: Ready for immediate assembly and use
  • Durable Solid Aluminum Shelves with Marine Edge: Provides a secure, flat surface to contain items
  • Strong Aluminum Construction: Lightweight yet robust and built to last
  • Adjustable Shelf Height: Customize shelf spacing to fit your specific needs
  • Practical Dimensions (48"W x 18"D x 68"H): A versatile size for various spaces
  • 1-Year Guarantee Against Material Defects and Workmanship
  • Lifetime Guarantee Against Rust and Corrosion
Optimize your storage with this durable and adaptable shelving solution. Order your New Age Industrial 31848SS6 Solid Shelving Unit Kit today!

PRICE
$659.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height68 in
Weight34.9 lbs

Product Details

Type3 Shelf Solid
Shelf Capacity400 lbs
StyleSolid Adjustable Shelving Unit
Number of Shelves3
MaterialAluminum
Manufacturers Part NumberC31848SS6
BrandNew Age Industrial

Warranty

Warranty1 yr

Compliance & Certifications

NSF CertifiedNo