Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3793921

MPN #: 21848SS5

New Age Industrial Standard Shelving Unit, 2 Solid Marine Edge Shelves, 48"W x 18"D x 54-1/4"H

Product Description
The New Age Industrial Standard Aluminum Model #21848SS5 2-Tier Adjustable Shelving Unit with Solid Shelves and Marine Edges is the ultimate solution for versatile, sanitary, and enduring storage! This complete shelving kit provides a robust and easy-to-clean storage solution for a wide range of environments, from freezers and coolers to packaging and storage areas. By offering ample vertical space in a compact footprint, it helps you organize your workspace more effectively.

Crafted from high-quality aluminum, this unit is incredibly strong and has a large weight capacity of 400 lbs per shelf. It is also inherently resistant to rust and corrosion, ensuring years of reliable service in even the most demanding or damp conditions. The unique Solid Series design features a smooth surface with a 1/8" raised marine edge to provide additional strength and contain small drips or leaks. With an infinitely adjustable shelf design, you can easily customize the spacing between tiers to accommodate items of varying heights, maximizing your storage efficiency.

Features:
  • Complete 2-Tier Aluminum Adjustable Shelving Unit Kit: Everything you need for immediate assembly and use
  • Assembled Dimensions (48"L x 54.25"H x 18"W): A versatile size suitable for organized storage in various workspaces
  • Weight Capacity: 400 lbs Per Shelf; 800 lbs Total; 1500 lbs in Compression Per Post
  • Number of Shelves: 2
  • Type of Shelves: Standard Solid Aluminum Shelves with a 1/8" Raised Marine Edge to contain leaks and spills
  • Shelf Posts: Marked in 2" Increments, but shelves can be placed at any height
  • Infinitely Adjustable: Shelf placement can be changed any time as often as needed
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last
  • Adjustable Shelf Height: Customize the spacing between shelves to perfectly fit your storage requirements
  • Quick Assembly: Shelves easily attach to shelving posts using the included allen wrench. No other tools required
  • Ships Knocked Down: Designed for freight savings and easy transport
  • 1-Year Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines reliable strength, hygiene, and adaptability for your long-term storage needs. Ready to optimize your storage space with a durable and easy-to-maintain solution? Order your New Age Industrial Standard Aluminum Model #21848SS5 2-Tier Adjustable Solid Shelving Kit with Marine Edges today!

PRICE
$619.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height54-1/4 in
Weight24.8 lbs

Product Details

Assembly RequiredYes
TypeShelving Unit
Shelf Capacity400 lbs
StyleSolid With Marine Edge
Number of Shelves2
MaterialAluminum
Manufacturers Part Number21848SS5
BrandNew Age Industrial

Warranty

WarrantyLifetime Guarantee

Compliance & Certifications

NSF CertifiedN