Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195365

MPN #: 99869

New Age T-Bar Cantilever Aluminum Shelving Unit, 3 Shelves, 38-3/4"W x 21"D x 72-1/4"H

Product Description
New Age Industrial 99869 Heavy Duty 3-Tier Cantilever Aluminum Shelving Unit: Robust and Offers Unobstructed Access with No Front Posts.

This complete shelving kit provides a heavy-duty and easily accessible storage solution thanks to its innovative cantilever design that eliminates the need for front support posts. Featuring (3) sturdy T-bar shelves across (1) 36" wide sections, this unit offers ample storage with completely open access. The kit includes (2) braces and (2) uprights, creating an overall footprint of 21"D x 72-1/4"H x 38-3/4"W with individual shelf sizes of 18" x 36". Constructed from durable aluminum, it's rust-proof and corrosion-resistant for long-lasting performance.

Key Features and Benefits:
  • Complete 3-Tier Cantilever Shelving Kit: Includes all components needed for a complete shelving unit
  • Heavy-Duty Cantilever Design: Eliminates front posts for completely unobstructed access to stored items
  • Durable Aluminum Construction: Lightweight yet strong and resistant to rust and corrosion
  • Easy Assembly: Complete kit with all necessary components
  • 5-Year Guarantee Against Material Defects and Workmanship
  • Lifetime Guarantee Against Rust and Corrosion
Optimize your storage with easy, unrestricted access and heavy-duty durability. Order your New Age Industrial 99869 Cantilever Shelving Unit Kit today!

PRICE
$1,339.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-3/4 in
Depth21 in
Height72-1/4 in
Weight53.1 lbs

Product Details

Type3 Shelf T-Bar
Shelf Capacity900 lbs
StyleT-Bar Cantilever Shelving Unit
Number of Shelves3
MaterialAluminum
Manufacturers Part Number99869
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo