Clearance
x

Take 15% off your entire order!

Offer applied at checkout

New Camshaft Synchronizer Alignment Tool Kit, Cardone New 84-8400T

New Camshaft Synchronizer Alignment Tool Kit, Cardone New 84-8400T

Item #: WBB2572251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

New Camshaft Synchronizer Alignment Tool Kit

CARDONE Camshaft Synchronizer Alignment Kit is a convenient and affordable tool kit for both a professional or shadetree mechanic's tool box. CARDONE's Camshaft Synchronizer Tool Kit, used along with a repair manual, allows for proper installation of popular Ford, Mazda and Mercury Camshaft Synchronizers. This tool kit is a must-have for any mechanic.

Aplication Summary: Ford Aerostar 1997-95, E-150 2003-02, E-150 Club Wagon 2003, E-150 Econoline 2002-97, E-150 Econoline Club Wagon 2002-97, E-250 2003, E-250 Econoline 2002-97, Econoline 2003 2001-99, Explorer 2001-96, F-100 Ranger 2001-96, F-150 2006-97, F-

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Aerostar - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1995-1997
  • Aerostar - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1995-1997
  • Aerostar - Engine: V6, 4.0L, 245ci, FLEX   1996-1997
  • Aerostar - Engine: V6, 4.0L, 245ci, GAS   1996-1997
  • E-150 - Engine: V6, 4.2L, 256ci, GAS   2002-2003
  • E-150 Club Wagon - Engine: V6, 4.2L, 256ci, GAS   2003-2003
  • E-150 Econoline - Engine: V6, 4.2L, 256ci, GAS   1997-2002
  • E-150 Econoline Club Wagon - Engine: V6, 4.2L, 256ci, GAS   1997-2002
  • E-250 - Engine: V6, 4.2L, 256ci, GAS   2003-2003
  • E-250 Econoline - Engine: V6, 4.2L, 256ci, GAS   1997-2002
  • Econoline - Engine: V6, 4.2L, 256ci, GAS   1999-2001, 2003-2003
  • Explorer - Engine: V6, 4.0L, 245ci, FLEX   1996-1999
  • Explorer - Engine: V6, 4.0L, 245ci, GAS   1996-1999
  • Explorer - Engine: V8, 5.0L, 302ci, GAS   1996-2001
  • F-100 Ranger - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1996-2001
  • F-100 Ranger - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1996-2001
  • F-150 - Engine: V6, 4.2L, 256ci, GAS   1997-2006
  • F-150 Heritage - Engine: V6, 4.2L, 256ci, GAS   2004-2004
  • Freestar - Engine: V6, 3.9L, 238ci, GAS   2004-2007
  • Freestar - Engine: V6, 4.2L, 256ci, GAS   2004-2007
  • Mustang - Engine: V6, 3.8L, 232ci, GAS   1996-2004
  • Ranger - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1995-2005
  • Ranger - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1995-2005
  • Ranger - Engine: V6, 4.0L, 245ci, FLEX   1996-1999
  • Ranger - Engine: V6, 4.0L, 245ci, GAS   1996-1999
  • Taurus - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1996-2007
  • Taurus - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1996-2007
  • Thunderbird - Engine: V6, 3.8L, 232ci, GAS   1996-1997
  • Windstar - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1995-1999
  • Windstar - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1995-1999
  • Windstar - Engine: V6, 3.8L, 232ci, GAS   1996-2003
Mazda+ Expand List– Hide List
  • B3000 - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1995-2006
  • B3000 - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1995-2006
Mercury+ Expand List– Hide List
  • Cougar - Engine: V6, 3.8L, 232ci, GAS   1996-1997
  • Monterey - Engine: V6, 4.2L, 256ci, GAS   2004-2007
  • Mountaineer - Engine: V8, 5.0L, 302ci, GAS   1997-2001
  • Sable - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1996-2005
  • Sable - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1996-2005

Product Details

  • Adjustable No
  • Material Plastic
  • Color Family Blue, Black, Gray, Yellow
  • Condition New
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
New Camshaft Synchronizer Alignment Tool Kit, Cardone New 84-8400T

New Camshaft Synchronizer Alignment Tool Kit, Cardone New 84-8400T

Item #: WBB2572251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant