Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275666

MPN #: 13023

Drive Medical 13023 Hydraulic Deluxe Chrome-Plated Patient Lift with 6-Point Cradle

Product Description
Drive Medical 13023 Hydraulic Deluxe Chrome-Plated Patient Lift with 6-Point Cradle

Features:
  • Chrome-plated steel provides maximum strength
  • Safely raises or lowers individuals from any stationary position
  • 6 point Swivel Bar that can accommodate, 2 or 4 sling straps, plus 2 chain connections
  • High-performance hydraulics raise or lower individuals gradually and safely
  • Easy-to-operate caster brakes provide security
  • Includes sling chains
  • Limited Lifetime Warranty (frame), 1 Year Limited Warranty (pump)
PRICE
$939.00

This product will be restocked by Dec 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in. in
Width42 in. in
Height72 in. in
Weight Capacity450 lb
Weight72 lbs
Base Height6"-6.5" in
SizeStandard
Boom Height17.5"-72" in
Dimensions48"L x 42"W in

Product Details

TypePatient Lift
ColorSilver / Chrome
Casters5 in.
StyleHydraulic
MaterialChrome-Plated Steel
DescriptionHydraulic patient lift with adjustable-width base and swivel cradle
Package Quantity1 Each
Manufacturers Part Number13023
Cradle Points6-Point
DesignManual Hydraulic Lift
BrandDrive Medical

Warranty

WarrantyLimited Lifetime (Frame), 1 Year Limited (Pump)