Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2589293

MPN #: 7V-7023

New Variable Valve Timing Solenoid, Cardone New 7V-7023

|
Questions & Answers (0)
PRICE
$140.95
Out of stock, expected on or around 01/03/2023

CARDONE Variable Valve Timing Solenoids (VVTs) are brand new units designed to enhance engine performance while simultaneously improving fuel economy. VVTs play an integral part in meeting future government fuel economy requirements. Units are 100% tested to verify correct flow and oil pressure rates to maximize efficiency. Additionally, units are endurance tested on engines to verify fit, function, and test real world reliability. CARDONE VVTs will guarantee reliable performance at a competitive price.

OEM/Altternate Numbers(s)
Hyundai243553F400
Kia243553F400

Aplication Summary: Genesis G80 2018-17, G90 2018-17; Hyundai Equus 2016-12, Genesis 2016-12; Kia K900 2017-15