Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2586073

MPN #: 7V-9068

New Variable Valve Timing Solenoid, Cardone New 7V-9068

|
Questions & Answers (0)
PRICE
$88.95
Out of stock, expected on or around 12/27/2022

CARDONE Variable Valve Timing Solenoids (VVTs) are brand new units designed to enhance engine performance while simultaneously improving fuel economy. VVTs play an integral part in meeting future government fuel economy requirements. Units are 100% tested to verify correct flow and oil pressure rates to maximize efficiency. Additionally, units are endurance tested on engines to verify fit, function, and test real world reliability. CARDONE VVTs will guarantee reliable performance at a competitive price.

OEM/Altternate Numbers(s)
Subaru10921AA130

Aplication Summary: Subaru Tribeca 2010-08