Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB3231599

MPN #: AATF118AH724-5402-SWV

California Umbrella Newport 11' Patio Umbrella, Ashwood Simulation Pole, Sunbrella Granite

Product Description
Bringing the elegance of Newport Beach to commercial outdoor spaces, the Newport Series 11' Commercial Patio Umbrella offers a balance of modern design and unmatched durability. Designed for commercial environments, this umbrella provides reliable shade and the effortless coastal style that defines Newport living. The single-piece aluminum mast delivers exceptional stability, while the double pulley lift system ensures easy, smooth operation. Reinforced with fiberglass ribs, the Newport Series withstands wind and weather, making it a durable shade solution for restaurants, resorts, and beachside settings. Built without a crank or tilt mechanism, this umbrella is designed for long-lasting, low-maintenance performance. With its sleek, contemporary look and superior durability, the Newport Series is as visually striking as it is functional, offering a perfect blend of style and strength for commercial spaces.

Features:
  • Single-Piece Aluminum Mast: Featuring a robust 3mm wall thickness, this mast offers superior strength and stability in demanding environments
  • Double Pulley Lift: The smooth double pulley system allows for effortless canopy adjustments, making it ideal for high-traffic commercial spaces
  • Fiberglass Ribs: Reinforced fiberglass ribs provide excellent wind resistance and durability, ensuring the umbrella stands firm in coastal winds
  • Sleek and Modern Design: Clean lines and a minimalist aesthetic give the Newport Series a refined, contemporary look that enhances any outdoor setting


PROMOTIONAL PRICE
$779.00

was $879.00
Save $100.00 (11%)
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width132 in
Height103 in
Weight31 lbs
Size11 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorGranite
Open/Close MethodPulley
TiltNo
Pole Color FamilyAshwood Simulation
Pole MaterialAluminum
Manufacturers Part NumberAATF118AH724-5402-SWV
CollectionNewport
ShapeOctagon
Top MaterialAcrylic
BrandCalifornia Umbrella

Warranty

Warranty3 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric