9' Newport Series Patio Umbrella With One Piece Silver Anodized Aluminum Center Pole, Oversized Reinforced Fiberglass Ribs, Deluxe Pulley Lift System With Pin Stop, Stainless Steel Hardware, With Sunbrella 1A Air Blue Fabric Canopy and Single Wind Vent. 3 year against defects and 5 year against fade warranty.
California Umbrella 9' Patio Umbrella, Newport Series, Silver Pole, Sunbrella 1A, Air Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$749.00
1
1
Expected on or around 10/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 104 in |
| Weight | 21 lbs |
| Size | 9 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Air Blue |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Silver |
| Pole Material | Aluminum |
| Manufacturers Part Number | AATF908AH002-5410 |
| Collection | Newport |
| Shape | Octagon |
| Top Material | Sunbrella Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 3 Years Against Defects/5 Years Fade on Fabric |