9' Newport Series Patio Umbrella With One Piece Silver Anodized Aluminum Center Pole, Oversized Reinforced Fiberglass Ribs, Deluxe Pulley Lift System With Pin Stop, Stainless Steel Hardware, With Sunbrella 1A Canvas 5453 Fabric Canopy and Single Wind Vent. 3 year against defects and 5 year against fade warranty.
California Umbrella 9' Patio Umbrella, Newport Series, Silver Pole, Sunbrella 1A, Canvas
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$749.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 104 in |
| Weight | 21 lbs |
| Size | 9 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Canvas |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Silver |
| Pole Material | Aluminum |
| Manufacturers Part Number | AATF908AH002-5453 |
| Collection | Newport |
| Shape | Octagon |
| Top Material | Sunbrella Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 3 Years Against Defects/5 Years Fade on Fabric |