Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Umbrella

Model # :WBB3167271

MPN #: AATF908AH002-5414

California Umbrella 9' Patio Umbrella, Newport Series, Silver Pole, Sunbrella 1A, Wheat

Product Description
9' Newport Series Patio Umbrella With One Piece Silver Anodized Aluminum Center Pole, Oversized Reinforced Fiberglass Ribs, Deluxe Pulley Lift System With Pin Stop, Stainless Steel Hardware, With Sunbrella 1A Wheat 5414 Fabric Canopy and Single Wind Vent. 3 year against defects and 5 year against fade warranty.

PRICE
$749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width108 in
Height104 in
Weight21 lbs
Size9 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorWheat
Open/Close MethodPulley
TiltNo
Pole Color FamilySilver
Pole MaterialAluminum
Manufacturers Part NumberAATF908AH002-5414
CollectionNewport
ShapeOctagon
Top MaterialSunbrella Acrylic
BrandCalifornia Umbrella

Warranty

Warranty3 Years Against Defects/5 Years Fade on Fabric