Pactiv Evergreen Newspring DELItainer Microwavable Container, 12 oz. Cap., Black/Clear, 240/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-9/16 in |
| Width | 4-9/16 in |
| Height | 2-7/16 in |
| Size | 12 oz. |
| Dimensions | 4-9/16" Dia. x 2-7/16"H in |
Product Details
| Type | Base/Lid Combo |
| Color | Black |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 240 |
| Manufacturers Part Number | YL2512B |
| Microwavable | No |
| Shape | Round |
| Brand | Pactiv Evergreen |