Pactiv Evergreen Newspring DELItainer Microwavable Container, 64 oz. Capacity, Natural, 120/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
PRICE
$425.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 6-3/8 in |
| Size | 64 oz. |
| Dimensions | 4-1/2" Dia. x 6-3/8"H in |
Product Details
| Type | Deli Container |
| Color | Clear |
| Capacity | 64 oz |
| Made in the USA | Yes |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 120 |
| Manufacturers Part Number | L6064 |
| Microwavable | No |
| Shape | Round |
| Brand | Pactiv Evergreen |